Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1163-RD_14X10

  • Mfr # U3-1163-RD_14X10

  • Zoro # G2752447


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Chemical Storage
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1163-RD_14X10
Zoro #
G2752447
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Chemical Storage
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Legend Color
Black
OSHA Compliant
Yes
Background Color
White
Language
English
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Style
Text
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Includes Mounting Hardware
No
Write on Surface
No
Sign Header
Danger
Sign Header Text Color
White
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Chemical Storage
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Mounting Location
Wall
State Specific Sign
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products