Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1181-RD_14X10

  • Mfr # U3-1181-RD_14X10

  • Zoro # G2752060


product price:  $6.39
/ea

Key Features

Header
Danger
Legend
Combustible
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1181-RD_14X10
Zoro #
G2752060
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Combustible
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
Language
English
Sign Legend Color
Black
Background Color
White
Double-Sided
No
Legend Style
Text
Subject Matter
Flammables, Combustibles, Explosives
Mounting Style
Adhesive-Backed
Header Legend Color
White
Material
Vinyl
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Includes Mounting Hardware
No
Metal Detectable
No
Adhesive Style
Permanent
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Legend
Combustible
Write on Surface
No
Sign Header
Danger
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header Text Color
White
Adhesive Type
Acrylic
Sign Legend Style
Text
Chemical Resistant
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Glow In The Dark
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Combustible, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.