Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1266-RD_14X10

  • Mfr # U3-1266-RD_14X10

  • Zoro # G2750627


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Danger
Legend
Contents Under Extreme Pressure Handle With Care
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1266-RD_14X10
Zoro #
G2750627
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Contents Under Extreme Pressure Handle With Care
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Background Color
White
Legend/Background Color
Red and Black/White
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Legend Color
Black
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Material
Vinyl
Subject Matter
Chemicals/Hazardous
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Sign Header Style
Text
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Header
Danger
Graffiti Resistant
Yes
Glow In The Dark
No
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Includes Mounting Hardware
No
Material Properties
Flexible
Adhesive Style
Permanent
Mirror Print
No
Sign Legend Style
Text
Metal Detectable
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Contents Under Extreme Pressure Handle With Care
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Write on Surface
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contents Under Extreme Pressure Handle With Care, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products