Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1275-RD_14X10

  • Mfr # U3-1275-RD_14X10

  • Zoro # G2750435


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Header
Danger
Legend
Corrosive Materials Avoid Contact With Eyes Or Skin
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1275-RD_14X10
Zoro #
G2750435
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Corrosive Materials Avoid Contact With Eyes Or Skin
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Subject Matter
Chemical and Hazardous Materials
Background Color
White
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Material
Vinyl
Language
English
Sign Legend Color
Black
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Corrosive Materials Avoid Contact With Eyes Or Skin
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Material Properties
Flexible
Mirror Print
No
Sign Legend Background Color
White
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header Text Color
White
Chemical Resistant
No
Write on Surface
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive Materials Avoid Contact With Eyes Or Skin, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products