Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1476-RD_14X10

  • Mfr # U3-1476-RD_14X10

  • Zoro # G2747249


product price:  $6.69
/ea

Key Features

Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1476-RD_14X10
Zoro #
G2747249
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend
Flammable Gas
Material
Vinyl
Background Color
White
Header
Danger
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Legend/Background Color
Red and Black/White
Double-Sided
No
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Legend
Flammable Gas
Anti-Slip Surface
No
Mirror Print
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Adhesive Type
Acrylic
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Sign Header
Danger
Sign Header Text Color
White
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
No
Abrasion Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Chemical Resistant
No
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Product Type
Danger Sign
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Subject Matter
Cylinder & Compressed Gas
Standards
ANSI Z53.1-1967, OSHA 1910.145

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.