Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1528-RD_14X10

  • Mfr # U3-1528-RD_14X10

  • Zoro # G2279630


product price:  $6.89
/ea

Key Features

Header
Danger
Legend
Gas Cylinder Storage Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1528-RD_14X10
Zoro #
G2279630
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Gas Cylinder Storage Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red, White
Subject Matter
Cylinder & Compressed Gas
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Background Color
White
Legend/Background Color
Red and Black/White
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Sign Legend
Gas Cylinder Storage Area
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Sign Header Text Color
White
ANSI 969 Compliant
No
Material Properties
Flexible
Mirror Print
No
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
Chemical Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Adhesive Type
Acrylic
Sign Legend Style
Text
Adhesive Style
Permanent
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gas Cylinder Storage Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products