Shop LYLE

Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1096-RA_10X7

  • Mfr # U6-1096-RA_10X7
  • Zoro # G2716001

product price: 
$
9.15
/ea

Key Features

Header
Warning
Legend
Gasoline
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U6-1096-RA_10X7
Zoro #
G2716001
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Gasoline
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Legend/Background Color
Black/Orange
Language
English
Header Background Color
Black, Orange
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Cylinder & Compressed Gas
Sign Legend Color
Black
Material
Aluminum
Double-Sided
No
Mounting Style
Surface
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Header Style
Text
Mirror Print
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Metal Detectable
Yes
Chemical Resistant
No
Material Properties
Rigid
Number of Printed Sides
1
Sign Header Text Color
Black
Write on Surface
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
170 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Orange
Sign Legend
Gasoline
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Orange
Sign Mounting Location
Wall
Sign Legend Style
Text
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gasoline, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.