Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1574-RD_14X10

  • Mfr # U3-1574-RD_14X10

  • Zoro # G2745471


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
Danger
Legend
Hazardous Materials
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1574-RD_14X10
Zoro #
G2745471
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Hazardous Materials
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
OSHA Compliant
Yes
Language
English
Header Background Color
Black, Red, White
Legend Style
Text
Background Color
White
Double-Sided
No
Subject Matter
Chemicals/Hazardous
Header Legend Color
White
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Legend/Background Color
Red And Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Chemical Resistant
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Sign Legend Style
Text
Corrosion Resistant
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Glow In The Dark
No
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Legend
Hazardous Materials
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
State Specific Sign
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Materials, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.