Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1806-RD_14X10

  • Mfr # U3-1806-RD_14X10

  • Zoro # G2279551


product price:  $6.89
/ea

Key Features

Header
Danger
Legend
Muriatic Acid
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1806-RD_14X10
Zoro #
G2279551
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Muriatic Acid
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Chemicals/Hazardous
ANSI Compliant
Yes
Legend Color
Black
Legend/Background Color
Red and Black/White
Double-Sided
No
Mounting Style
Adhesive-Backed
Background Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Language
English
Header Background Color
Black, Red, White
Material
Vinyl
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Adhesive Type
Acrylic
Metal Detectable
No
Chemical Resistant
No
Sign Legend Background Color
White
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Adhesive Style
Permanent
Sign Legend
Muriatic Acid
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Sign Header
Danger
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Sign Header Text Color
White
Includes Mounting Hardware
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Muriatic Acid, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.