Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1894-RD_14X10

  • Mfr # U3-1894-RD_14X10

  • Zoro # G2279490


product price:  $6.19
/ea

Key Features

Header
Danger
Legend
Oxygen
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1894-RD_14X10
Zoro #
G2279490
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Oxygen
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
Header Legend Color
White
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Legend Color
Black
Background Color
White
Language
English
Double-Sided
No
Material
Vinyl
Legend Style
Text
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Corrosion Resistant
No
Abrasion Resistant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Header Style
Text
Sign Format
Traditional OSHA
Material Properties
Flexible
Sign Header Text Color
White
Sign Legend
Oxygen
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Mirror Print
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Danger Sign
Subject Matter
Chemical and Hazardous Materials
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Mounting Style
Adhesive-Backed

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.