Shop LYLE

Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1980-NA_14x10

  • Mfr # U3-1980-NA_14x10

  • Zoro # G5259307


product price:  $9.19
/ea

Key Features

Header
Danger
Legend
Silica Dust Hazard Exposure To Crystalline Silica Dust Can Cause Cancer Or SilicosIs Avoid Breathing Dust
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1980-NA_14x10
Zoro #
G5259307
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Silica Dust Hazard Exposure To Crystalline Silica Dust Can Cause Cancer Or SilicosIs Avoid Breathing Dust
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Sign Legend
Silica Dust Hazard Exposure To Crystalline Silica Dust Can Cause Cancer Or Silicosis Avoid Breathing Dust
Glow In The Dark
No
Chemical Resistant
No
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Legend Style
Text
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Maximum Service Temperature
140 Degrees F
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Silica Dust Hazard Exposure To Crystalline Silica Dust Can Cause Cancer Or Silicosis Avoid Breathing Dust, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.