Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1985-RD_14X10

  • Mfr # U3-1985-RD_14X10

  • Zoro # G2739311


product price:  $11.49
/ea

Key Features

Header
Danger
Legend
Sodium Hypochlorite
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1985-RD_14X10
Zoro #
G2739311
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Sodium Hypochlorite
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Material
Vinyl
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Language
English
Legend Color
Black
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Format
Traditional OSHA
Mirror Print
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Write on Surface
No
Sign Header
Danger
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Sign Legend Background Color
White
Sign Legend
Sodium Hypochlorite
Includes Mounting Hardware
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Danger Sign
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sodium Hypochlorite, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products