Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0010-ED_14x10

  • Mfr # LCU4-0010-ED_14x10

  • Zoro # G5251272


product price:  $6.39
/ea

Key Features

Header
Danger
Legend
Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0010-ED_14x10
Zoro #
G5251272
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur.
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Red, Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
State Specific Sign
No
Sign Header Text Color
White
Legend Pictogram ID
PFXG-61
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Adhesive Style
Permanent
Sign Header Background Color
Red
Minimum Application Temperature
65 Degrees F
Header Pictogram ID
PPIC-51
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Legend Pictogram Description
Flammable
Sign Legend
Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur.
Write on Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header
Danger
Metal Detectable
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Chemical Resistant
No
Number of Printed Sides
1
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Sign Legend Background Color
White
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.