Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0017-ED_14x10

  • Mfr # LCU4-0017-ED_14x10

  • Zoro # G5247203


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Flammable Liquids
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0017-ED_14x10
Zoro #
G5247203
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Liquids
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Background Color
Red, Yellow
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Legend
Flammable Liquids.
Number of Printed Sides
1
Legend Pictogram ID
PFXG-61
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Background Color
Red
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
Sign Legend Background Color
White
Metal Detectable
No
Write on Surface
No
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Header Pictogram ID
PPIC-51
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Mirror Print
No
Legend Pictogram Description
Flammable
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable Liquids., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.