Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0027-ED_14x10

  • Mfr # LCU4-0027-ED_14x10

  • Zoro # G5182453


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Hot Surface. Do Not Touch.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0027-ED_14x10
Zoro #
G5182453
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Surface. Do Not Touch.
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Symbol and Text
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend
Hot Surface. Do Not Touch.
Sign Header
Danger
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Legend Background Color
White
Corrosion Resistant
No
State Specific Sign
No
Mirror Print
No
Sign Header Background Color
Red
Glow In The Dark
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Metal Detectable
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Surface. Do Not Touch., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products