Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0123-ED_14x10

  • Mfr # LCU4-0123-ED_14x10

  • Zoro # G5235811


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Header
Danger
Legend
Restricted Area.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0123-ED_14x10
Zoro #
G5235811
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Restricted Area.
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Red, Yellow
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Legend Color
Black
Sign Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Sign Header
Danger
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Glow In The Dark
No
Mirror Print
No
Anti-Slip Surface
No
Number of Printed Sides
1
Corrosion Resistant
No
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Red
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend
Restricted Area.
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Write on Surface
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Restricted Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products