Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0309-ED_14x10

  • Mfr # LCU4-0309-ED_14x10

  • Zoro # G5238307


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Cyanide
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0309-ED_14x10
Zoro #
G5238307
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Cyanide
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Mirror Print
No
Write on Surface
No
Adhesive Style
Permanent
Material Properties
Flexible
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Sign Header Text Color
White
Corrosion Resistant
No
Sign Legend
Cyanide
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Sign Legend Background Color
White
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cyanide, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products