Shop LYLE

Reflective Flammable Material Danger Sign, 10 in H, 14 in W, English, LCU4-0010-RA_14X10

  • Mfr # LCU4-0010-RA_14X10
  • Zoro # G8737751

product price: 
$
11.39
/ea

Key Features

Header
Danger
Legend
Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0010-RA_14X10
Zoro #
G8737751
UPC #
-
Country of Origin
United States
Item
Reflective Flammable Material Danger Sign
Header
Danger
Legend
Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Number of Printed Sides
1
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Header Background Color
Red, Yellow
Write on Surface
No
Anti-Slip Surface
No
Sign Legend
Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur.
Metal Detectable
Yes
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Product Type
Reflective Flammable Material Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Flammable Material Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.