Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0320-ED_14x10

  • Mfr # LCU4-0320-ED_14x10

  • Zoro # G5204068


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Keep Off
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0320-ED_14x10
Zoro #
G5204068
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Keep Off
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Metal Detectable
No
Write on Surface
No
Sign Mounting Location
Wall
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Sign Header Text Color
White
Mirror Print
No
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Sign Legend
Keep Off
Abrasion Resistant
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Corrosion Resistant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header
Danger
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products