Shop LYLE

Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, U3-1244-RA_14X10

  • Mfr # U3-1244-RA_14X10
  • Zoro # G9652097

product price: 
$
13.15
/ea

Key Features

Header
Danger
Legend
Construction Area Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1244-RA_14X10
Zoro #
G9652097
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Construction Area Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
Legend Color
Black
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Language
English
Material
Aluminum
Double-Sided
No
Legend/Background Color
Red and Black/White
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Header
Danger
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Number of Printed Sides
1
Mirror Print
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Header Style
Text
Includes Mounting Hardware
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Sign Legend
Construction Area Keep Out
Product Type
Reflective Construction Area Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.