Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0213-NP_14X10

  • Mfr # LCU4-0213-NP_14X10

  • Zoro # G9490218


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Danger
Legend
Hazardous Waste Storage
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0213-NP_14X10
Zoro #
G9490218
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Hazardous Waste Storage
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Number of Printed Sides
1
Graffiti Resistant
Yes
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Legend Pictogram Description
Chemical Storage
Material Properties
Flexible
Sign Mounting Location
Wall
Mirror Print
No
Corrosion Resistant
Yes
Maximum Service Temperature
165 Degrees F
Sign Header
Danger
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PCHL-21
Sign Header Text Color
White
Glow In The Dark
No
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Header Style
Text
Write on Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Hazardous Waste Storage
Product Type
Plastic Hazardous Waste Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste Storage, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.