Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0219-NP_14X10

  • Mfr # LCU4-0219-NP_14X10

  • Zoro # G9490470


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Danger
Legend
Inhalation Hazard Do Not Breathe Vapors
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0219-NP_14X10
Zoro #
G9490470
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Inhalation Hazard Do Not Breathe Vapors
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header Background Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PPEQ-935
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Sign Header Style
Text
Legend Pictogram Description
Inhalation Hazard
Abrasion Resistant
No
Sign Legend
Inhalation Hazard Do Not Breathe Vapors
Anti-Slip Surface
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
165 Degrees F
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Metal Detectable
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Product Type
Plastic Inhalation Hazard Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Inhalation Hazard Do Not Breathe Vapors, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.