Shop LYLE

Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0290-NP_14X10

  • Mfr # LCU4-0290-NP_14X10
  • Zoro # G9491365

product price: 
$
6.45
/ea

Key Features

Header
Danger
Legend
Look Out For Fork Lifts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0290-NP_14X10
Zoro #
G9491365
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Look Out For Fork Lifts
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Sign Legend
Look Out For Fork Lifts
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
ANSI 969 Compliant
No
Write on Surface
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Mounting Location
Wall
Metal Detectable
No
Maximum Service Temperature
165 Degrees F
Sign Format
ANSI/OSHA Format
Mirror Print
No
Glow In The Dark
No
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 to 3 yr
Legend Pictogram ID
PPIC-84
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Sign Header Style
Text
Legend Pictogram Description
Forklift
Product Type
Plastic Lift Truck Traffic Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Fork Lifts, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.