Shop LYLE

Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0615-NP_14X10

  • Mfr # LCU4-0615-NP_14X10
  • Zoro # G9497175

product price: 
$
6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Danger
Legend
Acid unloading area authorized personnel only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0615-NP_14X10
Zoro #
G9497175
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Acid unloading area authorized personnel only
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Material
Plastic
Write on Surface
No
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Header Text Color
White
Mirror Print
No
Sign Legend Style
Text
Material Properties
Flexible
Maximum Service Temperature
165 Degrees F
Sign Legend
Acid Unloading Area Authorized Personnel Only
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Abrasion Resistant
No
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Product Type
Plastic Acid Danger Sign
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid Unloading Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.