Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1163-NP_14X10

  • Mfr # U3-1163-NP_14X10

  • Zoro # G4712036


product price:  $6.69
/ea

Key Features

Header
Danger
Legend
Chemical Storage
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1163-NP_14X10
Zoro #
G4712036
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Chemical Storage
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Black, Red
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Legend Style
Text
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Legend Background Color
White
Sign Legend
Chemical Storage
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
Sign Header
Danger
ANSI 969 Compliant
No
Material Properties
Flexible
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Sign Header Text Color
White
Write on Surface
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Chemical Resistant
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.