Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1179-NP_14X10

  • Mfr # U3-1179-NP_14X10

  • Zoro # G4712115


product price:  $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Header
Danger
Legend
Climbing, Sitting Or Walking On Roof May Cause Severe Injury Keep Off
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1179-NP_14X10
Zoro #
G4712115
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Climbing, Sitting Or Walking On Roof May Cause Severe Injury Keep Off
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
Sign Header
Danger
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Write on Surface
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Legend Pictogram Description
Slip Hazard
Anti-Slip Surface
No
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PSTF-20
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Climbing, Sitting Or Walking On Roof May Cause Severe Injury Keep Off
Abrasion Resistant
No
Chemical Resistant
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Climbing, Sitting Or Walking On Roof May Cause Severe Injury Keep Off, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.