Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1422-NP_14X10

  • Mfr # U3-1422-NP_14X10

  • Zoro # G4713171


product price:  $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Danger
Legend
Empty Non-Flammable Gas Cylinders
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1422-NP_14X10
Zoro #
G4713171
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Empty Non-Flammable Gas Cylinders
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Sign Legend Text Color
Black
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Header
Danger
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend
Empty Non-Flammable Gas Cylinders
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Empty Non-Flammable Gas Cylinders, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.