Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1484-NP_14X10

  • Mfr # U3-1484-NP_14X10

  • Zoro # G4713427


product price:  $5.49
/ea

Key Features

Header
Danger
Legend
Flammable Liquids
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1484-NP_14X10
Zoro #
G4713427
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Liquids
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Metal Detectable
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Header
Danger
ANSI 969 Compliant
No
Glow In The Dark
No
Material Properties
Flexible
Sign Header Style
Text
Sign Format
Traditional OSHA
Chemical Resistant
No
Abrasion Resistant
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Flammable Liquids
Sign Header Text Color
White
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
Yes
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquids, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.