Danger Sign, 10 in H, 14 in W, Polyester, Horizontal Rectangle, English, LCU4-0012-ND_14X10

  • Mfr # LCU4-0012-ND_14X10

  • Zoro # G8737955


product price:  $6.15
/ea

Key Features

Header
Danger
Legend
Diesel Fuel. Flammable.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0012-ND_14X10
Zoro #
G8737955
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Diesel Fuel. Flammable.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Black
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Legend
Diesel Fuel. Flammable.
Anti-Slip Surface
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Legend Pictogram Description
Fire
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
50 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 2 yr
Header Pictogram ID
PPIC-51
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Material Properties
Flexible
Mirror Print
No
Write on Surface
No
Graffiti Resistant
Yes
Metal Detectable
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
White
State Specific Sign
No
Legend Pictogram ID
PFXG-61
Sign Header
Danger
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Red, Yellow
Product Type
Diesel Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Diesel Fuel. Flammable., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products