Danger Sign, 10 in H, 14 in W, Polyester, Horizontal Rectangle, English, LCU4-0142-ND_14X10

  • Mfr # LCU4-0142-ND_14X10

  • Zoro # G8752390


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0142-ND_14X10
Zoro #
G8752390
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
Black
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Legend
Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only.
Adhesive Style
Permanent
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Legend Pictogram Description
No Entry
Protective Coating
Clear Film Laminate
Material Properties
Flexible
State Specific Sign
No
Legend Pictogram ID
PADM-46
Sign Header
Danger
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Glow In The Dark
No
Corrosion Resistant
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 2 yr
Sign Format
ANSI/OSHA Format
Header Pictogram ID
PPIC-51
OSHA Regulations
OSHA 29 CFR 1910.145
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Background Color
Red, Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
White
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Number of Printed Sides
1
Product Type
Asbestos Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.