Danger Sign, 10 in H, 14 in W, Polyester, Horizontal Rectangle, English, LCU4-0417-ND_14X10

  • Mfr # LCU4-0417-ND_14X10

  • Zoro # G9337067


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Combustible Liquids
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0417-ND_14X10
Zoro #
G9337067
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Combustible Liquids
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Anti-Slip Surface
No
Material Properties
Flexible
Glow In The Dark
No
State Specific Sign
No
Minimum Application Temperature
50 Degrees F
Sign Header Text Color
White
Number of Printed Sides
1
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
Sign Legend Background Color
White
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Legend
Combustible Liquids
Product Type
Combustible Liquid Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Combustible Liquids, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.