Danger Sign, 10 in H, 14 in W, Polyester, Horizontal Rectangle, English, LCU4-0458-ND_14X10

  • Mfr # LCU4-0458-ND_14X10

  • Zoro # G9341711


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Pesticide Storage Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0458-ND_14X10
Zoro #
G9341711
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Pesticide Storage Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
Corrosion Resistant
No
Metal Detectable
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Application Temperature
50 Degrees F
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
210 Degrees F
Sign Header
Danger
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Legend Style
Text
Adhesive Style
Permanent
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Legend
Pesticide Storage Area
Write on Surface
No
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Product Type
Pesticide Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Storage Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.