Danger Sign, 10 in H, 14 in W, Polyester, Horizontal Rectangle, English, LCU6-0014-ND_14X10

  • Mfr # LCU6-0014-ND_14X10

  • Zoro # G9471695


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Actuation of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel are Clear of This Area.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0014-ND_14X10
Zoro #
G9471695
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Actuation of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel are Clear of This Area.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Header Background Color
Orange, Yellow
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
No
Number of Printed Sides
1
Sign Header Text Color
Black
Maximum Service Temperature
210 Degrees F
Sign Header Style
Symbol and Text
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Warning
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPEQ-935
Anti-Slip Surface
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram Description
Inhalation Hazard
Sign Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Actuation Of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel Are Clear Of This Area.
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Background Color
Orange, Yellow
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Graffiti Resistant
Yes
Sign Legend Background Color
White
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Header Pictogram ID
PPIC-51
ANSI 969 Compliant
No
Product Type
Carbon Dioxide Warning Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Can Cause Injury Or Death. Actuation Of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel Are Clear Of This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.