Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1032-RD_14X10

  • Mfr # U1-1032-RD_14X10

  • Zoro # G2108709


product price:  $7.79
/ea

Key Features

Header
Danger
Legend
Do Not Enter
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1032-RD_14X10
Zoro #
G2108709
UPC #
849362007919
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Header Legend Color
White
Double-Sided
No
Language
English
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
Material
Reflective Decal
Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Chemical Resistant
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Mirror Print
No
Sign Legend
Do Not Enter
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Sign Header Text Color
White
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Sign Header
Danger
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Glow In The Dark
No
Metal Detectable
No
Adhesive Type
Acrylic
Sign Header Style
Text
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.