Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1661-RD_14X10

  • Mfr # U3-1661-RD_14X10

  • Zoro # G2744099


product price:  $6.25
/ea

Key Features

Header
Danger
Legend
Hot Water
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1661-RD_14X10
Zoro #
G2744099
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Water
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Background Color
White
Sign Legend Color
Black
Subject Matter
Hot
Legend/Background Color
Red and Black/White
Legend Color
Black
Double-Sided
No
Material
Vinyl
Mounting Style
Adhesive-Backed
Header Background Color
Black, Red, White
Language
English
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Legend Style
Text
Write on Surface
No
Sign Header Style
Text
Abrasion Resistant
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Header Text Color
White
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
State Specific Sign
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Sign Legend
Hot Water
Sign Header
Danger
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.