Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1748-RD_14X10

  • Mfr # U3-1748-RD_14X10

  • Zoro # G2742918


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
Danger
Legend
Laser Test Area Do Not Approach This Area When Red Light Is Flashing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1748-RD_14X10
Zoro #
G2742918
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Test Area Do Not Approach This Area When Red Light Is Flashing
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Background Color
White
Header Legend Color
White
Material
Vinyl
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Legend
Laser Test Area Do Not Approach This Area When Red Light Is Flashing
Sign Legend Background Color
White
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Header
Danger
Glow In The Dark
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
State Specific Sign
No

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Test Area Do Not Approach This Area When Red Light Is Flashing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.