Shop LYLE

Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1145-NA_14x10

  • Mfr # U3-1145-NA_14x10
  • Zoro # G5265202

product price: 
$
6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Header
Danger
Legend
Cancer Hazard
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1145-NA_14x10
Zoro #
G5265202
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Cancer Hazard
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Legend Style
Text
Abrasion Resistant
No
Sign Header Text Color
White
Maximum Service Temperature
140 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Legend
Cancer Hazard
Anti-Slip Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Sign Legend Background Color
White
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cancer Hazard, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products