Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1148-NA_14x10

  • Mfr # U3-1148-NA_14x10

  • Zoro # G5267059


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Danger
Legend
Carbon Dioxide
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1148-NA_14x10
Zoro #
G5267059
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Carbon Dioxide
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Glow In The Dark
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Carbon Dioxide
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header
Danger
Abrasion Resistant
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Legend Background Color
White
Chemical Resistant
No
Mirror Print
No
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Carbon Dioxide, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.