Shop LYLE

Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1151-NA_14x10

  • Mfr # U3-1151-NA_14x10
  • Zoro # G5176101

product price: 
$
8.89
/ea

Key Features

Header
Danger
Legend
Caustic
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1151-NA_14x10
Zoro #
G5176101
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Caustic
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Background Color
Black, Red
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black
Metal Detectable
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Header
Danger
Sign Header Text Color
White
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Includes Mounting Hardware
No
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Sign Legend
Caustic
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Product Type
Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Caustic, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.