Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1163-RA_14X10

  • Mfr # U3-1163-RA_14X10

  • Zoro # G9652447


product price:  $12.15
/ea

Key Features

Header
Danger
Legend
Chemical Storage
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1163-RA_14X10
Zoro #
G9652447
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Chemical Storage
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Material
Aluminum
Legend Style
Text
Legend Color
Black
Subject Matter
Chemicals/Hazardous
Header Legend Color
White
Mounting Style
With Mounting Holes
Legend/Background Color
Red and Black/White
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Header
Danger
Sign Header Text Color
White
Metal Detectable
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Maximum Service Temperature
140 Degrees F
Mounting Pattern
No Mounting Holes
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Sign Legend Style
Text
Write on Surface
No
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend
Chemical Storage
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.