Shop LYLE

Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1184-NA_14x10

  • Mfr # U3-1184-NA_14x10
  • Zoro # G5178122

product price: 
$
6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Danger
Legend
Compressed Air
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1184-NA_14x10
Zoro #
G5178122
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Compressed Air
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Legend Style
Text
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Legend
Compressed Air
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Maximum Service Temperature
140 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Background Color
White
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
State Specific Sign
No
Metal Detectable
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Glow In The Dark
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Compressed Air, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products