Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1262-RA_14X10

  • Mfr # U3-1262-RA_14X10

  • Zoro # G9651984


product price:  $9.39
/ea

Key Features

Header
Danger
Legend
Contains Hazardous Waste Material
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1262-RA_14X10
Zoro #
G9651984
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Contains Hazardous Waste Material
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Subject Matter
Chemicals/Hazardous
Header Background Color
Black, Red, White
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
OSHA Compliant
Yes
Legend Color
Black
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Red And Black/White
Language
English
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend
Contains Hazardous Waste Material
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Metal Detectable
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Abrasion Resistant
No
Maximum Service Temperature
140 Degrees F
Write on Surface
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Header Text Color
White
State Specific Sign
No
Sign Header
Danger

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains Hazardous Waste Material, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.