Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1299-RA_14X10

  • Mfr # U3-1299-RA_14X10

  • Zoro # G9651817


product price:  $12.59
/ea

Key Features

Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1299-RA_14X10
Zoro #
G9651817
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Header Legend Color
White
Material
Aluminum
Background Color
White
Double-Sided
No
Legend Color
Black
Legend Style
Text
Language
English
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
Legend
Diesel Fuel Storage
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Danger
Glow-in-the-Dark
No
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
Write on Surface
No
Sign Header Style
Text
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Sign Header
Danger
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Sign Legend
Diesel Fuel Storage
ADA Compliant
No
State Specific Sign
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Product Type
Danger Sign
Mounting Style
With Mounting Holes
Subject Matter
Chemicals/Hazardous
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Diesel Fuel Storage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.