Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1424-RA_14X10

  • Mfr # U3-1424-RA_14X10

  • Zoro # G9651266


product price:  $11.69
/ea

Key Features

Header
Danger
Legend
Empty Non-Flammable Gas Cylinders
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1424-RA_14X10
Zoro #
G9651266
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Empty Non-Flammable Gas Cylinders
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Legend/Background Color
Red and Black/White
Material
Aluminum
Subject Matter
Cylinder & Compressed Gas
Language
English
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Legend Color
Black
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Sign Legend
Empty Non-Flammable Gas Cylinders
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Write on Surface
No
Sign Legend Background Color
White
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Material Properties
Rigid
Chemical Resistant
No
Maximum Service Temperature
140 Degrees F
Sign Header
Danger
Sign Mounting Location
Wall
State Specific Sign
No
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Empty Non-Flammable Gas Cylinders, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products