Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1528-RA_14X10

  • Mfr # U3-1528-RA_14X10
  • Zoro # G9650767
product price: 
$
12.59
/ea

Key Features

Header
Danger
Legend
Gas Cylinder Storage Area
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1528-RA_14X10
Zoro #
G9650767
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Gas Cylinder Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Material
Aluminum
Header Background Color
Black, Red, White
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Sign Legend
Gas Cylinder Storage Area
Material Properties
Rigid
Sign Mounting Location
Wall
Abrasion Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
140 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header Text Color
White
Glow In The Dark
No
Mirror Print
No
Sign Header
Danger
Sign Format
Traditional OSHA
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Metal Detectable
No
Sign Header Style
Text
Product Type
Danger Sign
Shell Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gas Cylinder Storage Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.