Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1811-RA_14X10

  • Mfr # U3-1811-RA_14X10
  • Zoro # G9649622
product price: 
$
13.15
/ea

Key Features

Header
Danger
Legend
Nitrogen
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1811-RA_14X10
Zoro #
G9649622
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Nitrogen
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Language
English
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Material
Aluminum
Background Color
White
Header Legend Color
White
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Text Color
White
State Specific Sign
No
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Glow In The Dark
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
ANSI 969 Compliant
No
Metal Detectable
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Header Style
Text
Mirror Print
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Maximum Service Temperature
140 Degrees F
Anti-Slip Surface
No
Sign Legend
Nitrogen
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Material Properties
Rigid
Product Type
Danger Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Nitrogen, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.