Shop LYLE

Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1980-RA_14X10

  • Mfr # U3-1980-RA_14X10
  • Zoro # G9648922

product price: 
$
13.29
/ea

Key Features

Header
Danger
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1980-RA_14X10
Zoro #
G9648922
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Background Color
White
Legend
Silica Dust Hazard Exposure To Crystalline Silica Dust Can Cause Cancer Or Silicosis Avoid Breathing Dust
Material
Aluminum
Language
English
OSHA Compliant
Yes
Legend/Background Color
Red and Black/White
Header Legend Color
White
Legend Style
Text
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Header
Danger
Maximum Service Temperature
140 Degrees F
Sign Legend
Silica Dust Hazard Exposure To Crystalline Silica Dust Can Cause Cancer Or Silicosis Avoid Breathing Dust
Abrasion Resistant
No
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Material Properties
Rigid
Sign Legend Style
Text
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Product Type
Danger Sign
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Mounting Style
With Mounting Holes
Subject Matter
Cancer Hazard
Sign Legend Color
Black
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Silica Dust Hazard Exposure To Crystalline Silica Dust Can Cause Cancer Or Silicosis Avoid Breathing Dust, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products