Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U4-1056-NA_14x10

  • Mfr # U4-1056-NA_14x10

  • Zoro # G5204460


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
Asbestos Cancer And Lung Hazard Do Not Disturb Without Proper Training And Equipment
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1056-NA_14x10
Zoro #
G5204460
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Caution
Legend
Asbestos Cancer And Lung Hazard Do Not Disturb Without Proper Training And Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967 OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Maximum Service Temperature
140 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Chemical Resistant
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Legend
Asbestos Cancer And Lung Hazard Do Not Disturb Without Proper Training And Equipment
Abrasion Resistant
No
Sign Header
Caution
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Style
Text
Mirror Print
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
Yes
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Cancer And Lung Hazard Do Not Disturb Without Proper Training And Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.