Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U6-1111-RA_14X10

  • Mfr # U6-1111-RA_14X10

  • Zoro # G9635604


product price:  $9.75
/ea
Sold in multiples of 5 for $48.75

Key Features

Header
Warning
Legend
Hazardous Waste
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1111-RA_14X10
Zoro #
G9635604
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Warning
Legend
Hazardous Waste
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Chemical and Hazardous Materials
Legend/Background Color
Black/Orange
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Orange
Mounting Style
Surface
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Background Color
Orange
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Header Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Sign Legend
Hazardous Waste
ANSI 969 Compliant
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
State Specific Sign
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Maximum Service Temperature
140 Degrees F
Material Properties
Rigid
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Header
Warning
Abrasion Resistant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black, Red, White
Write on Surface
No
Graffiti Resistant
Yes
Mirror Print
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.