Shop LYLE

Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U6-1131-RA_14X10

  • Mfr # U6-1131-RA_14X10
  • Zoro # G9635507

product price: 
$
8.99
/ea

Key Features

Header
warning
Legend
It is Illegal and Against Company Policy to Dispose of or Pour Any Material or Chemical Down Any Drain
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1131-RA_14X10
Zoro #
G9635507
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
warning
Legend
It is Illegal and Against Company Policy to Dispose of or Pour Any Material or Chemical Down Any Drain
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Surface
Background Color
Orange
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Background Color
Black, Orange
Legend/Background Color
Black/Orange
Language
English
Double-Sided
No
Legend Style
Text
Material
Aluminum
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Chemicals/Hazardous
Legend Color
black
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
It Is Illegal & Against Company Policy To Dispose Of Or Pour Any Material Or Chemical Down A Drain
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Mirror Print
No
Includes Mounting Hardware
No
Chemical Resistant
No
Graffiti Resistant
Yes
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Standards
ANSI Z53.1-1967, OSHA 1910.145
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Warning
Sign Header Text Color
White
Anti-Slip Surface
No
Write on Surface
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
State Specific Sign
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend It Is Illegal & Against Company Policy To Dispose Of Or Pour Any Material Or Chemical Down A Drain, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.